- Perfect for Pico, Micro and Standard Soldering Applications from smallest to standard component sizes
- The RTPS MS for component sizes from 0402 to 01005 (XS - S) as well as RTMS
- MS for component sizes from 0504 to 1608 (M to L) are compatible with the same soldering iron WXMPS
- MS Precise and Fast Heat Transfer with Fast Recovery Time
- Wide Tip Range for Every Application
- Easy Tool Identification with Visual Process Control
- Intelligent Tool Detection protects from Defaults
- Save Individual Soldering Processes with Integrated Parameter Memory
- Fast, Safe and Easy Tip Exchange
- Reduced Energy Consumption thanks to a Motion Sensor
- Maximum Protection(IPC industry standards - TM-650 2.5.33)
Weller® WXMPS MS Soldering Iron, Active-Tip Heating Technology 40W, 12V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Package Quantity | 1 |
| Description | Soldering Iron |
| Color | Multi-colored |
| Manufacturers Part Number | T0052923699 |
| Process | Soldering |
| Brand | Weller |