- High visibility LED Halo Ring: 360 degree illumination provides focused, bright light ensuring high-quality solder joints
- Optimal precision and control: Ergonomic molded pencil grip provides you with comfort
- Quick tip change: Easily replace worn tips or change tip applications
- Versatile: Full range of tip designs - conical, chisel or screwdriver - perfect for intricate soldering applications
- Integrated safety rest: On-board safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace
Weller® Corded Solder Iron Kit with LED Halo Ring 30W, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 |
| Width | 1-7/8 in |
| Height | 4-7/8 |
Product Details
| Wattage | 30 W |
| Description | Solder Iron Kit with LED Halo |
| Color | Multi-colored |
| Manufacturers Part Number | WLIRK3012A |
| Brand | Weller |