Ironclad® WSTK Split Elk/Cowhide Stick Welder Gloves, Cotton Lined, 1 Pair, L, WSTK-04-L
Write a Review
|
Questions & Answers (0)
Product Description
The Ironclad stick welding glove is designed for heavy industrial welding applications. It benefits from ironclad's exclusive 16-point measurement system for best-in-class fit and function. Premium features combined with exotic materials optimize fit, functionality, and durability for the industrial welder.
Great for MIG and Stick Welding.
Great for MIG and Stick Welding.
PRICE
$28.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Weight | 0.8 lbs |
| Size | L |
| Cuff Length | 10 in |
Product Details
| Type | MIG, Stick |
| Reflective Tape | No |
| Color | Black |
| Application | MIG, Stick Welding |
| Series | WSTK |
| Thermal | Yes |
| Strap Included | No |
| Cuff Style | Gauntlet |
| Glove Pattern | Gunn |
| Insulated | Yes |
| High Visibility | No |
| Material | Split Elk, Cowhide |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | WSTK-04-L |
| Covers | Palm & Fingers |
| Lining Material | Cotton |
| Flame Retardant | Yes |
| Brand | Ironclad |
Compliance & Certifications
| Certifications | CE, ANSI 105 Puncture 5, EN388: 3234, EN407: 413X4X |