Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB904583

MPN #: WW3660-8PHFL

Little Giant® Heavy Duty 7 Gauge Mobile Workbench, 8" Casters & Floor Lock - 60"W x 36"D x 36"H

Product Description
Heavy duty mobile workbenches with casters and floor lock. These workbenches move easily with two swivel and two rigid phenolic casters. Floor lock engages to avoid unwanted movement. Made with 7 gauge reinforced steel with rounded comfort edges. Legs are 2' x 2" made with 1/4" thick 7 gauge welded gussets.

PRICE
$1,219.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1219.00
Buy 6 units - 11 units
1159.00Save $60.00 (5%)
Buy 12+ units
1119.00Save $100.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 in
Weight Capacity5000 lbs
Weight342 lbs
Wheel Diameter8 in
Nominal Height36 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberWW3660-8PHFL
BrandLittle Giant
Wheel MaterialPhenolic
PowerNo
TypeMobile Open Base Workbench
Shelf TypeLower Shelf
ColorGray
Wheel TypeFloor Lock
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialSteel