Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB0298865

MPN #: WSH2-3048-AH

Little Giant WSH2-3048-AH 48"W x 30"D Adj. Height Workbench

Product Description
Legs are adjustable from 27" to 41" high on 2" centers. 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. These all-welded units ship fully assembled and ready for immediate use. Half depth 12 gauge lower shelf with lip at rear provides room for additional storage while leaving ample room for legs when seated. 1/2" Hardboard over Steel Top.

PRICE
$769.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
769.00
Buy 6 units - 11 units
729.00Save $40.00 (5%)
Buy 12+ units
709.00Save $60.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height27 - 41 in
Weight Capacity5000 lbs
Weight134 lbs
Shelf Clearance27 in
Nominal Height27 - 41 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
Leg StyleAngle Leg
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberWSH2-3048-AH
BrandLittle Giant
PowerNo
TypeOpen Base Workbench
Shelf TypeHalf Depth Lower Shelf
ColorGray
Adjustment TypeBolted Leg
StyleShelf
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialSteel

Warranty

Warranty1 Year Limited