Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2374905

MPN #: KAN77-10/1-H-213/5TC

Worldwide Electric KAN Series Helical-Bevel Gear Reducer, Box Size 77, 10:1 Ratio, 213/5TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Cast-Iron, Helical Bevel Speed Reducers are available in box sizes 37-97 to support 1/4 HP to 30 HP NEMA frame motors in speed ratio's from 5:1 to 120:1. The units have NEMA motor quill style input flanges and standard hollow output bores, come pre-filled with mineral oil and have a 2 year warranty. Special features include ball bearings on the input and output shafts and precision ground gears for better rotation and quieter operation. The KAN style comes standard with B14 mounting. Torque arm mount and B5 flange mounts are available as separate accessories. Single shaft and double shaft output kits are also available.

PRICE
$2,899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque7800 lb-in
Overhung Load1510 lbs
Box Size77
Gear Ratio10

Product Details

Max Input Horsepower24.02 HP
Gear Stages3
Actual Gear Ratio9.96
Manufacturers Part NumberKAN77-10/1-H-213/5TC
Output Speed176 rpm
BrandWorldwide Electric Corporation

Warranty

Warranty2

Compliance & Certifications

NEMA Frame213/5TC