Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3193220

MPN #: T0051321299

Weller® WXMTS Micro Desoldering Tweezers Set, 40 W, 12V, Black/Blue

Product Description
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks.

Features:
  • High-Performance
    • Extremely short heat-up time: 5 sec
    • Excellent reaction time
  • Highest Precision
    • Maximum precision during the soldering process with short tip-to-grip distance and optimized tip design
    • Precise positioning with unique parallel sliding block guide
    • No alignment necessary after tip change with pairwise pre-adjusted design
    • Adjustability functions with Allen key: 1.5mm possible if needed
    • (±80° rotation angle adjustment + vertical length adjustment of ±1.2mm)
    • Intelligent Desoldering Tweezers Tips allows Automatic Tip-Offset
  • Cost savings due to the unique smart 2-in-1 Desoldering Tweezers: Supports both Smart Pico (soldering or reworking SMDs such as 0402, 0201, 01005) & Smart Micro Tweezers Tips for usage under the microscope. (Save one Tweezers Tool)
  • Fastest Tweezers Tip Change: Active Tip Cartridge System allows for easy exchange of soldering tip even with a hot desoldering tweezer, all without needing an extra tool or further adjustment
  • Visual process control through RGB signal function Easy Tool Identification. Color customization enabled. (Choose between 12 colors)
  • Integrated parameter memory
    • Standby temperature and automatic switch-off time can easily be stored in soldering iron
    • Parameters only need to be stored once; the desoldering tweezers can use them with any WXsmart station
  • Ergonomics: Improved comfort and safe handling with new ergonomic soft grips


PRICE
$539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage80 W
DescriptionWXMTS Micro Desoldering Tweezers
Soldering Tip200° - 850° F
ColorMulti-colored
Manufacturers Part NumberT0051321299
Tip TypeRTWMS, RTWPS
BrandWeller