Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3193221

MPN #: T0051321399

Weller® WXUTS Ultra Desoldering Tweezers Set, 150 W, 24V, Black/Blue

Product Description
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks.

Features:
  • High-Performance
    • Extremely short heat-up time: 10 sec
    • Excellent reaction time
  • Maximum Protection: According to Military Standard, Mil-Spec compliant and fully compliant to IPC industry standards (IPC - TM-650 2.5.33 Measurement of Electrical Overstress from Soldering Hand Tools)
  • Unique Intelligent Desoldering Tweezer, 150W, 24V Supports heavy-duty desoldering applications
  • Fastest Tweezers Tip Change: Active Tip Cartridge System allows for easy exchange of soldering tip even with a hot desoldering tweezer, all without needing an extra tool or further adjustment
  • Visual process control through RGB signal function Easy Tool Identification. Color customization enabled. (Choose between 12 colors)
  • Integrated parameter memory
    • Standby temperature and automatic switch-off time easily be stored in soldering iron
    • Parameters only need to be stored once; the desoldering tweezers can use them with any WXsmart station
  • Ergonomics: Improved comfort and safe handling with new ergonomic soft grips
  • Compatible with: WXsmart Control unit, WSR 210 Safety Rest, RTWUS Desoldering Tip Range


PRICE
$559.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage150 W
DescriptionWXUTS Ultra Desoldering Tweezers
Soldering Tip200° - 850° F
ColorMulti-colored
Manufacturers Part NumberT0051321399
Tip TypeRTWUS
BrandWeller