WypAll® L30 Towels, POP-UP Box, 9.8 x 16.4, White, 120/Box, 6 Boxes/Carton
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® is the #1 brand of dry disposable wipes in the US and Canada. WypAll® L30 Towels clean with care, preserving as much as they remove. Gentle on delicate surfaces yet tough on dirt, L30 towels are soft to help protect glass and other surfaces where presentation matters. Ideal for low-lint cleaning, polishing and detailing, WypAll® L30 Towels deliver precision and an excellent finish in high-touch, high-visibility areas. Engineered with the DRC (Double Re-Crepe) process, these towels provide a cloth-like feel with reinforced strength for wet surface wiping and spill cleanup. Their plush, absorbent surface features pockets that trap liquids quickly for an outstanding clean. Perfect for equipment wipe-downs, WypAll® L30 Towels combine softness and strength for versatile performance.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-4/5" x 16-2/5" |
Product Details
| Style | 1 Ply |
| Type | Towels & Wipes-Disposable Dry Wipe |
| Number of Sheets | 720 |
| Size Type | 120 Wipes/Box |
| Material | Cloth-Like |
| Package Quantity | 6 Boxes/Carton |
| Description | L30 Wipers |
| Color | White |
| Application | Light Duty |
| Manufacturers Part Number | 05816 |
| Brand | WypAll |