- 75 Sheets/Container; 6 Containers of WypAll® PowerClean ProScrub Heavy Duty Wet Towels/Case; 450 Sheets/Case; Green and White; Dual Action Cleaning; Large 9.5" x 12" Wipes; Bucket Included
- Easy, handy clean-up of tough soils from hands, tools & work surfaces.
- Features a scrubby side to lift up the toughest grime and a smooth side so nothing's left behind.
- Citrus-powered cleaning formula; Alcohol-free, dermatologist tested.
- Extra large size to remove heavy grease, glue, oil, marker, paint, tar and more.
WypAll® Power Clean ProScrub Pre-Saturated Wipes, 9.5x12, Citrus Scent, 75/Bucket, 6 Buckets/CT
|
Questions & Answers (0)
Product Description
Don't settle for anything less than the pros' scrub, ProScrub. No matter how dirty the job, you can rely on WypAll® PowerClean ProScrub Heavy Duty Wet Towels to rapidly clean up hands, tools and work surfaces. Its abrasive side quickly lifts up sticky, heavy grime with ease, while its smooth side ensures nothing's left behind. Whether you're in Metals/Mining, Oil/Gas, Electric, Plumbing, Construction or Auto Repair, count on ProScrub wipes with their powerful citrus cleaning formula to quickly get your hands and tools ready for the next challenge. WypAll® PowerClean ProScrub Heavy Duty Wet Towels are made in the USA (of U.S and/or non-U.S. materials). They're a trusted tool to help you get the job done right.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | KIM91371CT |
| Type | Wipes |
| Size Type | 75 Wipes/Bucket |
| Package Quantity | 6 Buckets / Case |
| Description | Waterless Hand Wipes |
| Brand | WypAll |