WipesPlus® Screen Cleaning Wipes Refill Pack, 50 Wipes, 24 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
WipesPlus® Screen Cleaning Wipes are designed specifically to clean electronic screens. They remove fingerprints, grease, skin oil, and debris with ease, leaving screens looking clean, clear, and smudge-free. Contain 70% isopropyl alcohol and won't damage devices. Recommended use on glass, POS screens, LCD screens, smartphones, televisions, computers, camera lenses, touchscreen kiosks, and more. Streak-free, lint-free, non-abrasive formula specifically for use on electronics.
PRICE
$97.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.2 lbs |
| Sheet Width | 6 in |
| Size | 50 Wipes |
| Sheet Length | 7 in |
Product Details
| Number of Sheets | 50 |
| Scent | Unscented |
| Material | Fiber Cloth |
| Package Quantity | 1200 |
| Description | Cleaning Wipes |
| Color | White |
| Manufacturers Part Number | 37564 |
| Brand | WipesPlus |