WipesPlus® Premium Adult Washcloth, 100 Wipes, 6 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
Premium adult washcloths provide a soft, durable, and hygienic cleansing solution for personal care in healthcare, long-term care, and commercial facilities. Hypoallergenic formula Infused with aloe vera and vitamin e to help maintain skin comfort during routine cleansing. These pre-moistened washcloths are designed for gentle, effective cleaning and are ideal for daily use where comfort, convenience, and skin-friendly performance are essential.
PRICE
$62.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16 lbs |
| Sheet Width | 11-13/16 in |
| Size | 100 Wipes |
| Sheet Length | 7-13/16 in |
Product Details
| Number of Sheets | 100 |
| Scent | Unscented |
| Material | Fiber Cloth |
| Package Quantity | 600 |
| Description | Adult Washclothes |
| Color | White |
| Manufacturers Part Number | 67813 |
| Brand | WipesPlus |