Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1915958

MPN #: 50145

TrippNT™ White PVC 6" & 9" Pipette Box with Clear Lid, 12"W x 11"D x 3"H

Product Description
TrippNT's Large Pipette Box With Lid offers storage for 6-inch or 9-inch pipettes bulbs for a convenient kit that can be used to store, protect, provide easy access and move around the lab at will. The hinged see-through lid gives dust protection and color coding. Made from rust proof PVC and acrylic construction. Available in 3 size variants.

Features:
  • White Box with Clear Lid and 3 Compartments
  • See-Through Lid offers Dust Protection While Keeping Stock Easily Visible
  • Constructed from White PVC and Clear Acrylic
  • Organizes, Stores, and Protects Pipette Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth11 in
Height3 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeHinged Covered Pipette Storage Box
ColorWhite
Capacity6" & 9" Pipettes
Material1/4" PVC, 1/8" Acrylic
Package Quantity1
Manufacturers Part Number50145
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee