Global Industrial
Model # :WB248387
Global Industrial™ Double Sided Cantilever Rack Starter, 72"Wx82"Dx120"H - 4000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy duty cantilever racks offer maximum support, strength and capacity for storing lumber and other long, flat items with ease. Made using 7 gauge steel uprights and 7 and 10 gauge steel arms. Double sided units are great for center of aisles or rows. Scratch resistant gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 2 uprights and 24 straight arms. Made in the USA.
Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
Avoid overloading, and keep the load's center of gravity as close to the upright as possible.
PRICE
$4,099.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 82 in |
| Height | 120 in |
| Weight Capacity | 31600 lbs |
| Arm Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Number of Arms | 24 |
| Color | Gray |
| Series | 4000 |
| Arm Capacity | 1200 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 248387 |
| Duty | Heavy |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |