Global Industrial
Model # :WB653180
Global Industrial™ Reel Rack Starter Unit 36"W x 36"D x 120"H
|
Questions & Answers (0)
Product Description
High Capacity Reel Rack
120"H Starter Unit
Adjustable for up to 60" diameter reels. Axle brackets accommodate up to 2" diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2"W x 3"D. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3" centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat finish. Easy assembly.
All axle Kits are sold separately
120"H Starter Unit
Adjustable for up to 60" diameter reels. Axle brackets accommodate up to 2" diameter axles for 2000 lb. capacity per pair. Safety pins lock axle brackets and cross beams to upright frames. Durable 12 gauge steel upright frames measure 3-1/2"W x 3"D. 10 gauge steel axle brackets. Lapped and welded beams have three hooks for positive connection. Cross beams and brackets adjust on 3" centers. Reel rack includes 2 upright frames with built-in brace set, 2 pairs of cross beams, 4 pairs of axle brackets. Rack should be secured to floor. Gray powder coat finish. Easy assembly.
All axle Kits are sold separately
PRICE
$865.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 120 in |
| Weight Capacity | 10000 lbs |
| Level Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Starter |
| Color | Gray |
| Manufacturers Part Number | 653180 |
| Number of Levels | 4 |
| Brand | Global Industrial |