X-O Rust 12 oz. Aerosol Can Rust Preventative Primer, Gray - 125729
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Professional Metal Primer spray is a superior interior/exterior rust preventative primer. Spray at any angle, comfort spray tip. Provides rust protection and exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on Styrofoam, ceramic tiles or marble.
PRICE
$11.25
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Professional Metal Primers |
| Features | 360° Spray Tip |
| Color | Gray |
| Manufacturers Part Number | 125729 |
| Brand | X-O Rust |