X-O Rust Professional Safety Colors Paint & Primer In One Spray is a superior interior/exterior rust preventative enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability and superior fade resistance. This product is also stain resistant and washable. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on Styrofoam, ceramic tiles or marble.
X-O Rust 12 oz. Aerosol Can Safety Colors Paint & Primer In One, Bright Red, Flat - 125844
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Safety Colors Paint & Primer In One |
| Features | 360° Spray Tip |
| Color | Bright Red |
| Manufacturers Part Number | 125844 |
| Brand | X-O Rust |