Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Midland

Model # :WBB3081974

MPN #: T51VP3

Midland® X Talker Walkie Talkie Set, 2-1/50"W x 1-3/10"D x 6-1/10"H, Black, Pack of 2

Product Description
Clear reception clear transmission clear sound quality. X-Talker T51 two-way radios have up to a 28-mile range and features 22 channels (38 Privacy Codes), channel scan and our legendary weather alert technology. License free FRS radio.

Features:
  • 22 channels
  • Clear, crisp communication with easy button access
  • Xtreme range - Up to 28 miles
  • 38 privacy codes
  • Weather alert radio
  • Call alert
  • eVOX hands-free operation
  • Warranty of 3 year
What's In The Box
  • Pair of radios
  • Belt clips
  • Rechargeable battery packs
  • Desktop charger
  • Micro USB charging cable
  • Owner's manual


PRICE
$54.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-13-64 in
Depth1-5/16 in
Height6-7/64 in
RangeUp to 28 Miles

Product Details

Power3.6 Volt
TypeFRS
DisplayLCD
ColorBlack
SeriesX-TALKER
RechargeableYes
Number of Channels22
Wattage1 W
DescriptionWalkie Talkie Set
Package Quantity2
Manufacturers Part NumberT51VP3
WaterproofNo
Radio TypeHandheld
BrandMidland
Frequency462.55 - 467.7125 Mhz
Digital/AnalogAnalog

Warranty

Warranty3 yr