Give your team members a compact, discreet, and lightweight radio that allows them to be comfortable in any situation.Worn on a belt, tucked away in a pocket or clipped to a lapel, the water-submersible and dust-proof EVX-S24 is designed to survive demanding conditions. It operates in both analog and digital modes, so it's ideal for use with mixed fleets. And in digital mode, enjoy noise cancellation for crisp audio and clear conversations.
| GENERAL FEATURES | Signaling Features: |
| Water Submersible and Dust Proof (IP67) | MDC-1200® ANI Encode |
| 256 Channels/ 16 Groups | MDC-1200 ANI |
| 4 Programmable Keys | MDC-1200 Call Alert |
| 8 Character Alphanumeric Display | MDC-1200 Sel Call |
| MDC-1200 Radio Check |
| Safety Features: | MDC-1200 Stun/Revive |
| Lone Worker Alert | FleetSync® ANI Encode |
| Emergency Alert | CTCSS/DCS Encode and Decode |
| Multiple Scan Options | 2-Tone Encode/Decode |
| Better Radio Call Quality with AMBE+2 Vocoder | 5-Tone Encode/Decode |
| Battery Status Indicator (Low Battery Alert) | Stun/Kill/Revive (5-Tone and DTMF Pager) |
| Battery Saver | DTMF Encode/Decode |
| Busy Channel Lock Out (BCLO) | DTMF ANI |
| Time Out Timer | DTMF Paging |
| Key Lock | DTMF Speed Dial |
| AF Minimum Volume | |
| Auto Power Off | Digital Mode Features: |
| Escalating Alerts | Direct Mode |
| Low Power | Transmit Interrupt |
| Whisper Mode | Site Search |
| RSSI Indicator | Message Control and Privacy |
| Internal VOX (VH-190 Required) | Text Message |
| All, Group and Private Call |
| Analog Mode Features: | Basic and Enhanced Privacy |
| Busy Tone Lock Out (BTLO) | Radio Check |
| Auto Range Transponding System (ARTS) | Radio STUN/REVIVE |
| Voice Inversion Encryption | Remote Monitor (Decode) |
| Call Alert |
| Scan Options: | Call History |
| Scan (Mixed Mode - Analog/Digital Channels) | Simplex Only and Repeater Capable Encryption |
| Scan (Operator Selectable On/Off) | Emergency |
| Radio Enable/Disable |
Please Note: This radio requires programming/licensing prior to shipment. Please contact Global's sales team to provide applicable radio frequency and code information.