Marathon Motors X024, 1/4HP, 115/230V, 1625RPM, 1PH, TEAO, 48YZ FR
Write a Review
|
Questions & Answers (0)
Product Description
These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| Catalog Number | X024 |
| KVA Code | J |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1625 rpm |
| Mounting Location | Resilient Base/Stud |
| Kilowatts | 0.19 kW |
| Phase | 1 |
| Manufacturers Part Number | X024 |
| Enclosure | TEAO |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| RPM | 1625 rpm |
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Orientation | Horizontal |
| Frame | 48YZ |
| Starting Type | PSC 1 Speed |
| Rotation | CCW ° |
| Thermal Protection | Automatic Protector (under locked rotor only) |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Amps | 2.95/1.45 FLA |
| Duty | Continuous AOM |
| Ambient Temperature | 40 °C |
| RPM Range | 1501-1700 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | No Design Code |
| UL | Recognized Construction and Protector |