Marathon Motors X261, Greenheck Fan OEM, 1/8 HP, 115V, 2.1A, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Replaces Greenheck No. 300008.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2.59 in |
| Shaft Diameter | 0.5 |
Product Details
| Horsepower | 0.13 HP |
| Number of Speeds | 1 |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 825 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Round Motor |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 2.1 A |
| Manufacturers Part Number | X261 |
| Rated RPM | 825 |
| Service Factor | 1 |
| RPM Range | 0-1000 rpm |
| Brand | Marathon Motors |