Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB186578

MPN #: 90

Century 90, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Product Description
Century 5" Shaded Pole Motor - 1050 RPM 115 Volts

  • Shaded Pole
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3-7/8 in
Shaft Diameter0.5

Product Details

Bearing TypeSleeve
Horsepower1/8 HP
Number of Speeds2
Hertz60 Hz
Motor TypeShaded Pole
RotationCW °
Motor RPM 60 Hertz1050 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationMounting Kit
Voltage115 V
Phase1
Full Load Amps5.2/3.5 A
Manufacturers Part Number90
Compatible Part/Model NumberIntertherm 094, 099, 87N069
Rated RPM1050
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA