Marathon Motors X211, Evans/Armstrong/ LSI Home OEM, 1 HP, 208-230V, 6.2A, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Replaces Fasco No. D825 & GE No. 5KCP35G644S/
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic (under locked rotor only) |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 208-230 V |
| Phase | 1 |
| Manufacturers Part Number | X211 |
| Duty | Continuous AOM |
| Rated RPM | 1625 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |