Marathon Motors X912, 1HP, 115/230V, 1800RPM, 1PH, TENV, 56 FR
Write a Review
|
Questions & Answers (0)
Product Description
These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 32 |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| Catalog Number | X912 |
| 50 Hertz Horsepower | 1 HP |
| 50 Hertz SF | 1 |
| KVA Code | K |
| Motor RPM 50 Hertz | 1500 rpm |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 110/220 V |
| Mounting Location | Rigid |
| Kilowatts | 0.75 kW |
| Phase | 1 |
| Manufacturers Part Number | X912 |
| Enclosure | TENV |
| 50 Hertz Full Load Amps | 12/6 A |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 0.75 kW |
| RPM | 1800/1500 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Orientation | Horizontal |
| Frame | 56 |
| Starting Type | Cap Start Cap Run |
| Rotation | CCW ° |
| Thermal Protection | Automatic Protector (under locked rotor only) |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Amps | 9.2/4.6 A |
| Duty | Continuous AOM |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | N |
| UL | Recognized Construction and Protector |