Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holland Bar Stool

Model # :WBB3187474

MPN #: X82025BWMedMpl

Holland Bar Stool XL 820 Catalina 25" Swivel Counter Stool, Medium Maple Seat, Black Wrinkle Finish

Product Description
Catalina's crisscross style back offers unique sophistication with functionality. Customize your seat from an impressive upholstery selection for a cushion seat or select from a variety of wood finishes for a solid domestic hardwood seat.

Customize your very own counter stool with the help of Holland Bar Stool Co. This Black Wrinkle XL Catalina swivel counter stool has a contemporary design and provides superb back support for exceptional comfort. The XL stool line from Holland Bar Stool features a larger base providing superior stability and the seat is 2" wider and 1" deeper than standard seats. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1-1/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co. 5 year residential structural frame warranty. Lifetime residential warranty 52 ball bearing swivel. Made In USA.

Frame
  • Independently load tested to 550 lbs. without failure (meets BIFMA/ANSI standards)
  • Finishes resist rust and abrasions


PRICE
$299.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth22 in
Height39 in
Weight Capacity550 lbs
Seat Width18 in
Seat Depth17 in
Seat Height25 in
Base4 Legged

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
StackableNo
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberX82025BWMedMpl
BrandHolland Bar Stool
TypeCounter Stool
ColorBrown
Mobile or StationaryStationary
Footrest IncludedNo
Seat Color FamilyMedium
Casters IncludedNo
Package Quantity1
DescriptionSwivel Counter Stool
Frame MaterialMetal
Back StyleCross Back
Back TypeMid Back
Seat MaterialWood

Warranty

Warranty5