Add to list
Share
Print


Model #: WBB2439699
MPN #: 9265
XL High Capacity V-Belt - Gates 9265
|
Questions & Answers (0)
PRICE
$21.50
Usually ships in 2 to 5 days
XL High Capacity V-Belt
Application Summary: 1993-1990 Mitsubishi, Galant, 4-Cyl. 2.0 L, W.P. To P.S.
Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.
- Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.
- Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.
- Form ground to ensure precise top width and sidewall dimensional control for proper fit in pulley as well as a smoother, quieter running belt.
- Meets or exceeds SAE J636c specifications
Application Summary: 1993-1990 Mitsubishi, Galant, 4-Cyl. 2.0 L, W.P. To P.S.
Vehicle Fitment: Make\Model Year(s)
Dodge
- Colt - Engine: L4, 1.6L, 1597cc, 98ci, GAS 1989-1990
- Colt - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1984-1991
- Colt - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS 1984-1984
- Colt - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1984-1991
Eagle
- 2000 GTX - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1991-1993
- 2000 GTX - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS 1993-1993
- 2000 GTX - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1991-1993
- Summit - Engine: L4, 1.6L, 1597cc, 98ci, GAS 1989-1990
- Talon - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1990-1990
- Talon - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1990-1990
- Vista - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1989-1991
- Vista - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1989-1991
Mitsubishi
- Cordia - Engine: L4, 1.8L, 1795cc, GAS 1983-1988
- Cordia - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1984-1988
- Cordia - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1984-1988
- Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1990-1992
- Eclipse - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1990-1992
- Galant - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1990-1993
- Galant - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1990-1993
- Galant - Engine: L4, 2.4L, 2351cc, GAS 1985-1987
- Mirage - Engine: L4, 1.6L, 1597cc, 98ci, GAS 1989, 1991-1992
- Tredia - Engine: L4, 1.8L, 1795cc, GAS 1983-1988
- Tredia - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1984-1988
- Tredia - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1984-1988
Plymouth
- Colt - Engine: L4, 1.6L, 1597cc, 98ci, GAS 1989-1990
- Colt - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1984-1991
- Colt - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1984-1991
- Laser - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1990-1990
- Laser - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1990-1990
1
1