Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2442640

MPN #: 910131

V-Ribbed Belt Strap Pulley Wrench - Gates 910131

Product Description
V-Ribbed Belt Strap Pulley Wrench

Revolutionary tool allows technicians to easily remove stubborn drive pulleys.

  • Specifically designed to grasp and hold automotive SAE V-ribbed belt driven pulleys.
  • Simple to use, it is fabricated with a heavy-duty aluminum alloy handle, enabling plenty of gripping force on a pulley via the plastic composite locking head.
  • The specially constructed V-ribbed strap, with its high coefficient of friction, settles into pulley grooves or flattens against the smooth surface of a pulley, providing the utmost grasping control and allowing the user to easily remove stubborn drive pulleys from accessories.


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DescriptionMicro-V Belt Strap Pulley Wrench