Magic Master XL-PP3-48 XL-Portable Pole Rolling Sign Base, 48" Pole, Black
Write a Review
|
Questions & Answers (0)
Product Description
X-large Rolling sign base with pole. Base has recessed wheels and predrilled 48"pole and inner support sleeve with EZ-Grip Finial plus mounting hardware and stability plates. 24" dia. X 16" tall rolling black base.
PRICE
$255.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 51 in |
| Weight | 14 lbs |
| Post Height | 4 ft |
| Post Width | 2 in |
Product Details
| Type | Indoor/Outdoor |
| Color | Black |
| Wheels | Yes |
| For Use With | Traffic Signs, Parking Signs, Curbside Pickup |
| Style | Sign Post With Base |
| Material | Hi Density Plastic |
| Description | X-Large Pyramid Sign Base Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | XL-PP3-48 |
| Post Type | Hi Density Plastic |
| Shape | Pyramid |
| Brand | Magic Master |