Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magic Master

Model # :WBB3198148

MPN #: SPP2-YLO-48

Magic Master® Split Portable Pole Yellow Base With 48" Pole

Product Description
Portable Pole yellow base 18" dia with black 48" pole plus hardware with mounting plates.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height51
Post Height46

Product Details

StyleSign Base With Post
TypePortable
MaterialRecycled Technopolymer
Package Quantity1
DescriptionSplit Portable Pole
ColorYellow
WheelsYes
Manufacturers Part NumberSPP2-YLO-48
BrandMagic Master