Magic Master® Split Portable Pole Yellow Base With 60" Pole
Write a Review
|
Questions & Answers (0)
Product Description
Portable Pole yellow base 18" dia with black 60" pole plus hardware with mounting plates.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 63 |
| Post Height | 56 |
Product Details
| Style | Sign Base With Post |
| Type | Portable |
| Material | Recycled Technopolymer |
| Package Quantity | 1 |
| Description | Split Portable Pole |
| Color | Yellow |
| Wheels | Yes |
| Manufacturers Part Number | SPP2-YLO-60 |
| Brand | Magic Master |