Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Excel Dryer

Model # :T9F641148

MPN #: 708161

XleratorEco® Automatic No Heat Hand Dryer, Graphite, 110-120V

Product Description
Excel Dryer's XLERATOReco® Hand Dryer offers New 50% longer life, an industry leading 7-year warranty, and zero added cost XLERATOReco uses no heat technology to dry hands in just 10 seconds using only 500 watts and will allow for more than one unit to be installed on a dedicated circuit. XLERATOReco features adjustable speed and sound, as well as an externally visible service LED. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer.

PRICE
$659.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth6-2/3 in
Height12-11/16 in

Product Details

TypeAutomatic
Horsepower5/8 HP
ColorGraphite
Amperage4.3-4.5 A
SeriesXL-GR-ECO
Hertz50/60 Hz
StyleXleratorEco
Mounting LocationWall
Wattage460-530 W
Voltage110-120 V
MaterialDie-Cast Zinc Alloy
ActivationAutomatic
DescriptionXleratorEco Automatic Hand Dryer
Manufacturers Part Number708161
Drying StyleHands-Under
Drying Time10 Seconds
Decibels78
BrandExcel Dryer