Excel Dryer's XLERATOReco® Hand Dryer offers New 50% longer life, an industry leading 7-year warranty, and zero added cost! XLERATOReco uses "no heat" technology to dry hands in just 10 seconds using only 500 watts and will allow for more than one unit to be installed on a dedicated circuit. XLERATOReco features HEPA filtration system, adjustable speed and sound, as well as an externally visible service LED. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD, HPD, and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer. 1.1" Noise Reduction Nozzle (1.1N) reduces the sound level by 9 decibels from standard 65-75 dB by significantly decreasing air deflection noise while only increasing dry time by approximately 3 seconds.
XleratorEco® Automatic Hand Dryer W/Noise Reduction & HEPA Filter, Graphite, 110-120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$989.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-11/16 in |
| Depth | 11-3/4 in |
| Height | 6-11/16 in |
| Weight | 16 lbs |
Product Details
| Type | Automatic |
| CFM | 43-65 CFM |
| Color | Graphite |
| Amperage | 4.3-4.5 A |
| Series | XL-GR-ECO |
| Hertz | 50/60 Hz |
| Style | XleratorEco |
| Mounting Location | Wall |
| Wattage | 460-530 W |
| Voltage | 110-120 V |
| Material | Die-Cast Zinc Alloy |
| Activation | Automatic |
| Description | XleratorEco Automatic Hand Dryer |
| Manufacturers Part Number | 708161AH |
| Drying Style | Hands-Under |
| Drying Time | 10 Seconds |
| Decibels | 56-66 |
| Brand | Excel Dryer |