Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3218751

MPN #: 22122

Jackson Safety® XS2-500V Type 2+ Vented Safety Helmet, 6-Pt. Ratchet Suspension, Blue

Product Description
XS2-500V Type 2+ Vented Safety Helmet - Blue Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-500V combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative vented design maximizes airflow, ensuring cooling comfort on even the hottest jobsites. Engineered to be the ultimate foundation for worker safety, the XS2-500V integrates seamlessly with other above-the-neck PPE systems.

Features:
  • Exclusive Vented Micro-Brim Design: Maximizes venting to allow heat to rise and cooling air to circulate keeping you comfortable on hot jobsites
  • High-Strength ABS Shell: Ensures premium impact protection and penetration resistance with a lightweight construction
  • EPP Foam Liner: Absorbs energy on impact protecting against side impacts slips trips and falls
  • 6-Point Comfort Plus Suspension: Includes an antimicrobial moisture-wicking headband and an energy-distributing comfort pad for all-day comfort
  • 370 Speed Dial™ Ratchet System: Features an easy-to-adjust "Quick-Fit" rear swivel headband for superior comfort and a customizable fit


PRICE
$96.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2 to 8-1/2

Product Details

TypeSafety Helmet
VentilationYes
Accessory SlotsYes
Shell MaterialABS
ColorBlue
SeriesXS2-500V
DescriptionVented Safety Helmet
Package Quantity1
Manufacturers Part Number22122
Suspension6 pt. Ratchet
BrandJackson Safety
Hard Hat StyleShort Brim

Compliance & Certifications

CertificationsANSI Z89.1, Type 2, Class C, HT, LT, EN12492 4.2.4
Hard Hat ANSI TypeType 2
Hard Hat ANSI ClassC