Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB2777314

MPN #: 107 7058

Elmasonic Xtra ST1400H Ultrasonic Cleaner, 208V 3-Ph, Dual Freq. 25/45 kHz, High power, 26 Gallons

Product Description
MANUFACTURER PART # 107 7058
Xtra ST Industrial Ultrasonic Cleaners
Rugged Elmasonic xtra ST high capacity ultrasonic cleaners are designed for cleaning a wide range of parts in a production environment. Chips and coolant are thoroughly removed from newly machined metal parts. Oil, grease, dust, fingerprints, and dirt are removed from used parts.
  • Powerful heavy-duty ultrasonic cleaner
  • Portable and easy to use
  • Dual frequency for coarse and fine cleaning
  • Sweep mode evenly distributes cleaning
  • Pulse mode adds bursts of ultrasonic power for intensive cleaning and degassing
  • Dynamic mode combines Sweep and Pulse for optimum cleaning results

    Stubborn contaminants like polishing pastes are easily removed at 25 kHz. Fine cleaning is carried out at 45 kHz.

    The stainless steel tanks are wheel mounted for portability. The timer can be set from 1 to 30 minutes or for continuous operation. Temperature is adjustable from 30°C to 80°C with automatic start up when the set temperature is reached. For safety purposes the unit automatically shuts off at 90°C or after 12 hours of continuous operation. All models have drains with stainless steel ball valves.

    The xtra ST sonic cleaner is designed to be easily serviced with minimum down time. The control panel/generator assembly can be quickly removed and replaced in house. Intelligent generators adjust themselves automatically to the transducers.

    Elmasonic xtra ST devices are rated for continuous operation under the highest operational demands. The robust tanks made of special stainless steel have a long service life. Dependable state-of-the-art Elma ultrasonic cleaners are made in Germany.

    Certifications: UL, CSA, ISO9001, ISO13485.

    Ordering information: Basket and lid must be ordered separately. Choice of stainless steel lift-off lid or insulated hinged lid for sound reduction.
    Does not include cover or basket.

  • PRICE
    $15,929.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Tank Size23.6 x 23.6 x 13.8 in

    Product Details

    DisplayLED
    Voltage208 V
    IncludesDoes not include cover or basket
    Phase3
    Features3 Ultrasonic Modes: Sweep, Pulse & Dynamic.
    Timer1-30 Minutes, Continuous
    Ultrasonic Power7200W
    Volume (Gal/L)33.3 / 126.04
    BrandElma
    Frequency25/45 k Hz
    Heat Power1440W

    Warranty

    Warranty3 yr