Elma Basket For EP180H, S180H, P180H
Write a Review
|
Questions & Answers (0)
Product Description
MANUFACTURER PART # 100 4275
Basket for EP180H, S180H, P180H
Basket for EP180H, S180H, P180H
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11" in |
| Width | 10" in |
| Height | 5.3" in |
| Inside Height | 5.3" in |
Product Details
| Style | With Handles |
| Description | Stainless Steel Basket |
| Manufacturers Part Number | 111 3404 |
| For Use With | Elmasonic EP180H, S180H, and P180H Ultrasonic Cleaner |
| Brand | Elma |