Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elma

Model # :WBB2777343

MPN #: 107 6482

Elmasonic Xtra TT200H Heavy Duty Ultrasonic Cleaner, with Heater, Timer, Drain, 5 Gal.

Product Description
MANUFACTURER PART # 107 6482
Xtra TT Heavy-Duty Ultrasonic Cleaner

Robust benchtop Elmasonic xtra TT industrial ultrasonic cleaners are designed for operations that run continuously for up to 8 hours/day.
  • Durable cleaners for production environment
  • Sweep mode for uniform cleaning
  • Dynamic mode for extra cleaning power
  • Timer, ball valve drain, and heater 30°C - 80°C

    The unique dynamic mode boosts the cleaning power to remove tenacious contaminants and polishing pastes. Durable construction makes 37 kHz Elmasonic xtra TT models well-suited to production cleaning cycles.
  • Automatic shut-off for safety at 90°C or after 8 hours of operation
  • Can be set to auto-start when preselected temperature is reached
  • 4 tank sizes from 0.7 - 4.7 gallons
  • Includes stainless steel cover
  • 3-year tank warranty
  • 110-120V 50/60 Hz electrical supply

    Dependable, state-of-the-art Elma ultrasonic cleaners are made in Germany.

    Certifications: CE, ISO9001, ISO13485.
    Ordering Information: All models include covers. Baskets and other accessories are ordered separately.
    Includes cover.

  • PRICE
    $4,969.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Tank Size12.6 x 11 x 7.8 in

    Product Details

    DisplayLED
    Voltage115 V
    IncludesIncludes cover
    Phase1
    Features2 Ultrasonic Modes: Sweep & Dynamic.
    Timer1-30 Minutes, Continuous
    Ultrasonic Power1200W
    Volume (Gal/L)4.75 / 17.97
    BrandElma
    Frequency37 k Hz
    Heat Power300W

    Warranty

    Warranty3 yr