Thera-Band Xtrainer Gel Hand Exerciser, Set of 4 (Red, Green, Blue and Black)
Write a Review
|
Questions & Answers (0)
Product Description
The Thera-Band® Hand Xtrainer is truly a cross functional device - with applications ranging from rehab to stretching and strength training. It supports a variety of finger, hand, wrist, and forearm exercises, making it an ideal replacement to putty and an economical alternative to hand extensors. Thera-Band® Hand Xtrainer is an innovative product that offers several key benefits: Patented formula supports hot / cold therapy, ease of use and optimal form. Economical and intuitive; ideal for home exercise Progressive for clear measure of progress. Supports broader range of exercises. Clean and professional. Available in 4 levels of resistance. 4 Piece Set - 1 Each: Red, Green, Blue & Black.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Hand Extension |
| Color | Assorted |
| Material | Gel |
| Package Quantity | 1 Set |
| Description | Thera-Band® Xtrainer Hand Exerciser |
| Manufacturers Part Number | 10-2249 |
| Challenge Level | Assorted |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |