Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB585769

MPN #: 2457-20

Milwaukee® 2457-20 M12™ 3/8" Ratchet (Bare Tool Only)

Product Description
The M12™ Cordless 3/8" LITHIUM-ION Ratchet is the most compact and powerful ratchet in its class. At only 10-3/4" long and 1.9 lbs, this lightweight tool is the ideal fastening solution for automotive mechanics and maintenance & repair professionals desiring maximum performance, portability and productivity. The compact 3/4" low profile head design allows users to work in the tightest of spaces or engine bays. The M12™ Cordless 3/8" Ratchet utilizes a powerful 12V motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet with freedom from the air hose. The variable speed metal trigger and re-inforced steel housing provide maximum control and durability with any application. The 2457-20 delivers best in class power, speed, and durability in an extremely compact form, maximizing productivity for the end user.

Features:
  • Compact Low-Profile Head Design: 3/4" head for extremely tight spaces
  • Powerful 12V Motor: Delivers up to 35 ft-lbs of torque
  • Superior Fastening Speed: 250 RPM
  • Variable Speed Metal Trigger: Greater control and durability
  • On Board Fuel Gauge: Displays remaining run-time
  • Built-in LED Light: Illuminates work area and tight dark spaces
  • Re-inforced steel housing for added durability and strong cranking forces
  • Bare Tool Only. Battery & Charger Sold Separately

PRICE
$179.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size3/8 in

Product Details

StyleBare Tool
Charging Time30 Minutes
TypeRatchet
Voltage12 V
ColorRed
Manufacturers Part Number2457-20
BrandMilwaukee