Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB3092030

MPN #: MT5800

Gardner Bender Xtreme True Tape, 5/8" x 3000', 1800 lb. Tensile Strength

Product Description
Use Xtreme True Tape® to measure and pull with a single, super-strong product. The flat pull tape disperses the pull load over a larger surface area of conduit, reducing frictional heat buildup and burn-through, especially at conduit sweeps and bends. The tape maintains its flat shape, making it easier to blow through conduit and improving pulling performance. Our range of pull tape will meet all of your pull force requirements. Tensile strengths range from 1250 to 2500 lbs. The tape is printed on a plain yarn surface finish.

Durable, woven PET (Polyester) material; Sequential footage markings on tape; Measure and pull with same product; Lightweight and easily blown through conduit; 1800-lb Tensile Strength

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3000 ft
Width5/8 in
Height1/8
Tensile Strength1800

Product Details

Lamp IncludedNo
MaterialPolyester
Description5/8" x 3000' Xtreme True Tape
ColorWhite
BrandGardner Bender