Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pexco

Model # :WBB688333

MPN #: 8008450100

X-Tube 78" Sign Post, Blue

Product Description
X-Tube Upright

Features

  • Highly impact resistant plastic upright, this profile does not have the cross members
  • 1.75 x 1.75 x up to 8 feet in length
  • UV Stabilized profile
  • Rainbow or colors to enhance visibility
  • Pre-drilled for base and 12 x 18 sign blanks
  • Will not Rust!
PRICE
$41.95

Min. purchase quantity is 24
24
24
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1.75 in
Height78 in
Diameter1-3/4 x 1-3/4 in
Post Height6-1/2 ft

Product Details

StyleSign Post
MaterialPC
Package Quantity1
Description"X-Tube 78 Sign Post, Blue"
ColorWhite
WheelsNo
Manufacturers Part Number8008450100
BrandPexco