Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192404

MPN #: YANZ-PM-STL

Freenotes Yantzee with Steel Portable Mount Kit, Silver

Product Description
The Yantzee is a foundational piece for any instrument grouping. The low notes of the Yantzee create a rich canvas of sound for the other melodic instruments to play over. It is an excellent accompaniment for all other Freenotes instruments.

Specifications:
  • Style: Metallophone
  • Tonal Quality: Bright/Sustaining
  • Notes: 10 Notes
  • Note Material: Anodized Aluminum
  • Resonated: Yes
  • Key/Scale: A Minor Diatonic
  • Range: Bass/Tenor
  • Mallets: 2 Blue Mallets (70 Durometer)
  • Dimensions: 36-1/2"L x 28-3/8"W x 49"H
*Finished Height varies based on mounting, post style, and desired age group.

PRICE
$8,219.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 ft 6 in
Width28 ft 5 in
Height49 ft

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionYantzee with Steel Portable Mount Kit
ColorSilver
Manufacturers Part NumberYANZ-PM-STL
BrandFreenotes