Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bayhead Products Heavy Duty Plastic Tilt Truck, 2-2/10 Cu. Yd. Cap, 2500 Lbs. Cap, Yellow

Bayhead Products Heavy Duty Plastic Tilt Truck, 2-2/10 Cu. Yd. Cap, 2500 Lbs. Cap, Yellow

Item #: WB264504YL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,621.00

$270.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Basket Bulk Truck, Vinyl, 20  Bushel Capacity, Yellow

Global Industrial™ Basket Bulk Truck, Vinyl, 20 Bushel Capacity, Yellow

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Black

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1000 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1000 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Rubbermaid® Light Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 850 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Yellow

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Yellow

Bayhead Products Heavy Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 1200 Lbs. Cap, Yellow

Bayhead Products Heavy Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 1200 Lbs. Cap, Yellow

Bayhead Products Heavy Duty Plastic Tilt Truck, 2-1/5 Cu. Yd. Cap, 2500 Lbs. Cap, Black

Bayhead Products Heavy Duty Plastic Tilt Truck, 2-1/5 Cu. Yd. Cap, 2500 Lbs. Cap, Black

Bayhead Products Medium Duty Plastic Tilt Truck, 2-2/10 Cu. Yd. Cap, 2200 Lbs. Cap, Blue

Bayhead Products Medium Duty Plastic Tilt Truck, 2-2/10 Cu. Yd. Cap, 2200 Lbs. Cap, Blue

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Heavy duty truck has roller bearing wheels with grease proof neoprene tires.

Product Details

  • Assembly Required Assembled
  • Capacity 2.20 yd³
  • Type Heavy Duty Tilt Truck
  • Brand Bayhead Products
  • Material Plastic
  • Manufacturers Part Number 2.2CU-HD-YELLOW
  • Color Family Yellow
  • Wheel Type (2) Swivel, (2) Rigid, Grease Proof Neoprene

Weights & Dimensions

  • Width 51 in
  • Front Wheel Diameter 12 in
  • Length 80 in
  • Rear Wheel Diameter 6 in
  • Weight Capacity 2500 lbs
  • Height 54 in
  • Weight 340 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Heavy Duty Plastic Tilt Truck, 2-2/10 Cu. Yd. Cap, 2500 Lbs. Cap, Yellow

Bayhead Products Heavy Duty Plastic Tilt Truck, 2-2/10 Cu. Yd. Cap, 2500 Lbs. Cap, Yellow

Item #: WB264504YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant