Plastic Self-Dumping Forklift Hopper W/ Caster Base, 2.2 Cu. Yd., 1500 Lbs. Cap., Yellow
Write a Review
|
Questions & Answers (0)
Product Description
SELF-DUMPING PLASTIC FORKLIFT HOPPER
Plastic Hopper is Forkliftable for Easy Transporting and Elevated Dumping.
This Plastic Hopper allows one operator to easily move and dump large loads. Rugged, smooth and seamless molded polyethylene body won't rust, dent or corrode. Hopper is easily cleaned with high-pressure water or steam. Simple pull release safety latch controls the dump process. Hopper tilts up to 40° below horizontal for the dumping of all contents, and then returns to the upright position automatically ready for another load. Durable all-welded tubular steel frame and fork pockets.
Hopper with Caster Base rolls easily on 6" mold-on rubber wheels for added maneuverability.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Plastic Hopper is Forkliftable for Easy Transporting and Elevated Dumping.
This Plastic Hopper allows one operator to easily move and dump large loads. Rugged, smooth and seamless molded polyethylene body won't rust, dent or corrode. Hopper is easily cleaned with high-pressure water or steam. Simple pull release safety latch controls the dump process. Hopper tilts up to 40° below horizontal for the dumping of all contents, and then returns to the upright position automatically ready for another load. Durable all-welded tubular steel frame and fork pockets.
Hopper with Caster Base rolls easily on 6" mold-on rubber wheels for added maneuverability.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$3,715.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 51 in |
| Height | 62-1/2 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 6 in |
| Fork Opening | 2-1/2 x 42 in |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper w/ Caster Base |
| Color | Yellow |
| Wheel Type | Rubber |
| Capacity | 2-3/16 yd³ |
| Material | Plastic |
| Manufacturers Part Number | SD-2.2-C YELLOW |
| Brand | Bayhead Products |