Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238322GY

Global Industrial™ Heavy Duty Self-Dumping Forklift Hopper, 1/3 Cu. Yd., 6000 Lbs, Gray

Product Description
Global Industrial™ SELF-DUMPING STEEL FORKLIFT HOPPER

Engineered for safety and economy. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.

Factory Installed Upgrades available at the time you order:
Legs for pallet truck access
Chain Latch for dumping at extreme heights
Lifting Lugs for overhead crane use
3-Way Entry Base allows forklift access


Custom Colors are available with a provided Sherwin-Williams paint code.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$899.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width31-3/4 in
Height32-1/2 in
Weight Capacity6000 lbs
Weight370 lbs
Base Thickness3/16 in
Fork Opening3 x 20-1/2 in
Wall Gauge7 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper
ColorGray
Dump Angle Degrees38
Capacity1/3 yd³
MaterialSteel
Manufacturers Part Number238322GY
BrandGlobal Industrial