Yellow Speed Bump with Cable Protection & Hardware - 48" Long
Write a Review
|
Questions & Answers (0)
Product Description
Standard 4' Speed Bump with Cable Protection. The shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the bump.
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 10 in |
| Height | 2 in |
| Weight | 14 lbs |
Product Details
| Type | Speed Bump W/ Cable Protection |
| Color | Yellow |
| Mounting Location | Asphalt/Concrete |
| Includes | Hardware Kit (3 Lags) |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Speed Bump with Cable Protection & Hardware |
| Manufacturers Part Number | 21048SBY |
| Brand | Plastics-R-Unique |