Yellow Compact Parking Block with Cable Protection & Hardware - 72" Long
|
Questions & Answers (0)
Product Description
Compact 6' Parking Block Yellow with Cable Protection. Channel shape of base makes speed bump stronger and more durable. The channel shape allows you to run cables and wires underneath the block. Parking blocks are lower priced than standard blocks.
PRICE
$105.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 6 in |
| Height | 3-1/4 in |
| Weight | 20 lbs |
Product Details
| Type | Parking Curb W/ Cable Protection |
| Color | Yellow |
| Mounting Location | Asphalt |
| Includes | Hardware Kit (3 Lags) |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Parking Block with Cable Protection & Hardware |
| Manufacturers Part Number | 3672PBY |
| Brand | Plastics-R-Unique |