YORK SUGAR FREE Peppermint Pattie Peg Bag, 3 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Get the Sensation but not the sugar. YORK Sugar Free Peppermint Patties are the perfect sugar free candy for enjoying classic chocolate covered mints at home, on the go, or even in sweet recipes for sugar free desserts.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 Count |
Product Details
| Type | Candy |
| Flavor | Mint |
| Package Type | Bag |
| Description | York Sugar Free Peppermint Pattie Peg Bag |
| Manufacturers Part Number | 246-01076 |
| Gluten Free | No |
| Brand | York |