Peppermint Taffy, 3 lb
Write a Review
|
Questions & Answers (0)
Product Description
A 3lb Bag of Sweet's Peppermint Salt Water Taffy. An old New England favorite with a minty peppermint taste. Perfect for baby showers and wedding buffets. Each piece is individually wrapped to ensure the best quality and taste. Each 3 lb. bag contains approximately 210 pieces of Peppermint Taffy. Soft and non-sticky pieces, making it easy to enjoy any time of day and to take with you on-the-go. Guaranteed Kosher Certified and Gluten Free for specific dietary restrictions. Fun and nostalgic for everyone to enjoy
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 lb |
Product Details
| Type | Candy |
| Flavor | Peppermint |
| Package Type | Bag |
| Description | Peppermint Taffy |
| Manufacturers Part Number | 203-00028 |
| Gluten Free | No |
| Brand | Sweet's Candy |