Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beds & Headboards

Beds & Headboards are essential components for creating comfortable sleeping areas. Constructed from sturdy materials such as solid wood, metal, or upholstered fabric, headboards offer style and comfort at the head of the bed. With durable wooden slats, bed platforms are designed to support box springs and/or bed mattresses to provide comfort and reliable support.
207 Results
Cortech Bedding

Cortech Bedding

CompareImageDescriptionLengthWidthHeightColorBrandModel #Price
Cortech USA Endurance Bed 1.0, 81" x 35", Midnight Blue
Endurance Bed 1.0
81
35 in
21 in
Blue
Cortech USA
WBB3123571$1,699.00
Cortech® USA Solstice Behavioral Health Bed, 80" x 36", Burgundy
Solstice Behavioral Health Bed
80
36 in
21 in
Burgundy
Cortech USA
WBB3182426$1,699.00
Cortech® USA Solstice Behavioral Health Bed with 3 Doors, 80" x 36", Burgundy
Solstice Behavioral Health Bed
80
36 in
21 in
Burgundy
Cortech USA
WBB3182598$2,049.00
Cortech USA Endurance Bed 1.0, 81" x 35", Blue Gray
Endurance Bed 1.0
81
35 in
21 in
Blue Gray
Cortech USA
WBB3123570$1,699.00
Cortech® USA Solstice Bed with Safety Rail, 80" x 36", Midnight Blue
Solstice Safeguard Bed
80
36 in
27 in
Midnight Blue
Cortech USA
WBB3182640$1,999.00
Cortech USA Endurance Riser for 2.0 Bed, 86" x 42", Black
Endurance Riser for 2.0 Bed
86
42 in
10-1/4 in
Black
Cortech USA
WBB3123580$1,225.00
Cortech USA Endurance Bed 2.0, 81" x 42", Midnight Blue
Endurance Bed 2.0
86
42 in
24 in
Blue
Cortech USA
WBB3123576$1,949.00
Cortech® USA Endurance™ Bed 1.5, 78" x 32-1/2", Midnight Blue
Medium Bed
78
32-1/2 in
24 in
Midnight Blue
Cortech USA
WBB3182467$1,949.00
Cortech® USA Endurance™ Bed 2.2 without Storage Compartments, 86" x 42", Gray
Large Bed without Storage Compartments
86
42 in
24 in
Gray
Cortech USA
WBB3182611$1,849.00
Cortech USA Endurance Wall Mount Bunk, 81" x 34-1/2", Midnight Blue
Endurance Wall Mount Bunk
81
31-1/2 in
17-29/32 in
Blue
Cortech USA
WBB3123587$1,999.00
Showing 1-10 of 196 results
Bed Cots

Bed Cots

Adjustable Hospital Beds

Adjustable Hospital Beds

Headboards

Headboards

Seclusion Beds

Seclusion Beds