Pentel® WOW! Retractable Ballpoint Pen Value Pack, Medium 1mm, Black Ink/Barrel, 36/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Pentel® Wow! retractable ballpoint pen offers a distinctive design that stands out in a crowd. The unique triangular-shaped barrel comes in variety of stylish, transparent colors to match your own personal taste. The latex-free grip is also triangular, which makes it easy to hold and keeps the pen from rolling off your desk. To advance the tip, simply click the top; click the side button to retract. 1.0mm metal tip writes medium lines. The ink colors match the barrel colors for easy color selection.
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Ballpoint Pen |
| Point Type | Medium |
| Description | WOW Retractable Ballpoint Pen |
| Package Quantity | 36/Pack |
| Refillable | Yes |
| Manufacturers Part Number | BK440ASW-US |
| Retractable | Yes |
| Barrel Color Family | Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |